Shop All Pressure Reducing Valves
Zurn
Pressure Reducing Valve
Mfr # 2-500XL3
Zoro # G503658804
Free Shipping & Returns
$1,586.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Connection Type FNPT Union x FNPT
- Max. Pressure 400 psi
- Max. Temp. 140 Degrees F
- Preset Pressure Settings 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 2-500XL3
- Zoro # G503658804
- UPC # 612052318028
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 2 in |
Length | 7 3/16 in |
Height | 11 in |
Details
Connection Type | FNPT Union x FNPT |
Max. Pressure | 400 psi |
Max. Temp. | 140 Degrees F |
Preset Pressure Settings | 50 psi |
Valve Type | Pressure Reducing Valve |
Pressure Adjustment Range | 25 to 75 psi |
Series | 500XL3 |
Compliance | ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372 |
Strainer | No |
Standards | ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372 |
Item | Pressure Reducing Valve |
Material | Lead Free Bronze, Stainless Steel |
Material - Valve | Lead Free Bronze, Stainless Steel |
Description
Pressure Reducing Valve, Valve Type Pressure Reducing Valve, Strainer No, Material Lead Free Bronze, Stainless Steel, Pipe Size 2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT Union x FNPT, Height 11 in, Length 7 3/16 in, Max. Temp. 140 Degrees F, Max. Pressure 400 psi, Standards ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT7)
- KOHLER Screw 10-24 X 2.63 (88093-BN)
- COLDER 1/2" MNPT Quick Disconnect Coupler (HFC10812)
- PARKER 1/8" FNPT x MNPT SS Adapter (2-2 RA-SS)
- ZURN Water Pressure Reducing Valve, 3/4 In. (34-600XL)
- ZURN Auto Control Valve, 2 in. Pipe, Threaded (2-ZW209TH)
- ZURN 1" 20XL Pressure Reducing Valve (1-20XL)
- ZURN Pressure Reducing Valve (3-500XL3)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-500XLHR)
- ZURN Water Pressure Reducing Valve, 1/2 In. (12-600XL)
- WATTS Water Pressure Reducing Valve, 1 in. Size (1 LFN45BM1-PRESS)
- Zurn Valves