Shop All Pressure Reducing Valves
Zurn
Pressure Reducing Valve 12-Nr3Xldu
Mfr # 12-NR3XLDU
Zoro # G8607564
product price: $157.50
/ea
Free Shipping & Returns
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5
- Application Residential;Commercial;PotableWater
- Length 5.5
- Series NR3XL
- Material Quality integral stainless steel strainer screen holds up over time
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 12-NR3XLDU
- Zoro # G8607564
- UPC # 612052075846
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Height | 5.5 |
Length | 5.5 |
Width | 2.8 |
Details
Application | Residential;Commercial;PotableWater |
Series | NR3XL |
Material | Quality integral stainless steel strainer screen holds up over time |
Item | Pressure Reducing Valve 12-Nr3Xldu |
Material - Valve | Bronze, Delrin, Polymer, Stainless Steel |
Description
Pressure Reducing Valve 12-Nr3Xldu, Material Bronze, Delrin, Polymer, Stainless Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Trip Lever Univ Lh Chrm (41CH-P-10)
- LEGEND VALVE 3" SS304 COUPLING (404-090)
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 4 in Pipe Size (06416)
- NIBCO 3/4" x 1/4" NOM FTG x C Copper Reducer (6002 3/4x1/4)
- ZURN Water Pressure Reducing Valve, 3 In. (3-500XLYSBR)
- ZURN RK34-NR3XL (RK34-NR3XL)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-500XLHR)
- ZURN Water Pressure Reducing Valve, 3/4 In. (34-600XL)
- ZURN 1" 20XL Pressure Reducing Valve, w Male Crimp PEX Connection (1-20XLPEX)
- ZURN Auto Control Valve, 10 in. Pipe, Flanged (10-ZW209)
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF U5BZ3)
- Zurn Pressure Reducing Valves