Shop All Pressure Reducing Valves
Zurn
Pressure Reducing Valve 114-Nr3Xldu
Mfr # 114-NR3XLDU
Zoro # G8607801
product price: $476.25
/ea
Free Shipping & Returns
$476.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quality integral stainless steel strainer screen holds up over time
- Application Residential;Commercial;PotableWater
- Height 6.5
- Length 6.4
- Width 3.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 114-NR3XLDU
- Zoro # G8607801
- UPC # 612052075853
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Height | 6.5 |
Length | 6.4 |
Width | 3.3 |
Details
Item | Pressure Reducing Valve 114-Nr3Xldu |
Material | Quality integral stainless steel strainer screen holds up over time |
Application | Residential;Commercial;PotableWater |
Features | Short lay length and compact design installs in tight spaces |
Description
Pressure Reducing Valve 114-Nr3Xldu
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, 12 In., Ductile Iron (UPML333E 12)
- ZORO SELECT 1" MNPT Galvanized Square Head Plug (5P912)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-10-8)
- RIDGID LOCK, LATCH CS6X VERSA (66243)
- ZURN Water Pressure Reducing Valve, 1-1/4 In. (114-500XLYSBR)
- ZURN Pressure Reducing Valve, FNPT, 5-3/16" L (1-625XLSULU)
- ZURN Water Pressure Reducing Valve, 1 In. (1-600XL)
- ZURN Auto Control Valve, 3 in. Pipe, Flanged (3-ZW209)
- ZURN Water Pressure Reducing Valve (34-600XLC)
- ZURN Water Pressure Reducing Valve, 1-1/2 In. (112-500XL)
- WATTS VALVE PRESUR REDUC3/4""LF (LF25AUB-Z3 3/4")
- Zurn Pressure Reducing Valves