Shop All Pressure Reducing Valves
Zurn
Pressure Reducing Valve 112-Nr3Xldu
Mfr # 112-NR3XLDU
Zoro # G8607591
product price: $787.50
/ea
Free Shipping & Returns
$787.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Quality integral stainless steel strainer screen holds up over time
- Application Residential;Commercial;PotableWater
- Length 8.3
- Height 4.8
- Features Short lay length and compact design installs in tight spaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 112-NR3XLDU
- Zoro # G8607591
- UPC # 612052075860
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Length | 8.3 |
Height | 4.8 |
Width | 8.3 |
Details
Item | Pressure Reducing Valve 112-Nr3Xldu |
Material | Quality integral stainless steel strainer screen holds up over time |
Application | Residential;Commercial;PotableWater |
Features | Short lay length and compact design installs in tight spaces |
Description
Pressure Reducing Valve 112-Nr3Xldu
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Supply Adapter Asm-0.813-1.313 Roughin (1247985)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-2MB)
- WATTS Auto Dual Air Vent, Hot And Cold, 1/8 In (1/8 DUO-VENT NPT)
- STERLING Deluxe Framed Sliding Shower Door 54-3/8"–59-3/8" W X 70" H (5976-59S)
- ZURN Water Pressure Reducing Valve (34-NR3XLDUC)
- ZURN Water Pressure Reducing Valve with Double Union Connections 1" (1-NR3XLDU)
- ZURN Pressure Reducing Valve (3-500XL3)
- ZURN Auto Control Valve, 2 in. Pipe, Grooved (2-ZW209G)
- ZURN Pressure Reducing Valve (3-500XL3HR)
- ZURN RK2-NR3XL - Pressure Reducing Valve Repair Kit (RK2-NR3XL)
- LEGEND VALVE 3/4" T-6802NL PRV BODY ONLY_BR (112-024NL)
- Zurn Pressure Reducing Valves