Shop All Pressure Reducing Valves
Zurn
Pressure Reducing Valve 1-500Xlhlr
Mfr # 1-500XLHLR
Zoro # G8607521
product price: $561.30
/ea
Free Shipping & Returns
$561.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.5
- Application Commercial;PotableWater
- Length 6.4
- Material Lead-free
- Width 3.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 1-500XLHLR
- Zoro # G8607521
- UPC # 612052073729
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Height | 6.5 |
Length | 6.4 |
Width | 3.3 |
Details
Item | Pressure Reducing Valve 1-500Xlhlr |
Application | Commercial;PotableWater |
Material | Lead-free |
Features | Short lay length and compact design allow it to install in tight spaces |
Description
Pressure Reducing Valve 1-500Xlhlr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSFMT300FP)
- COMMERCIAL 9 1/8" Plastic 3/4 Floor Sink Top Grate (11469)
- ZURN Repair Kit, 4", Model 350/450, 2-1/2"-4" (RK4-350PK)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 2-1/2" Pipe Size, Socket x Socket (9806-025)
- ZURN Water Pressure Reducing Valve (112-600XLHR)
- ZURN Auto Control Valve, 2 in. Pipe, Threaded (2-ZW209TH)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-600XLC)
- ZURN Pressure Reducing Valve, FNPT, 300 psi (34-625XL)
- ZURN RK12-NR3XL - Pressure Reducing Valve Repair Kit (RK12-NR3XL)
- ZURN Auto Control Valve, 3 in. Pipe, Flanged (3-ZW209)
- ELSTER 558Wc Flanged 2In Pressure Reducing Regulator Valve (1813B)
- Zurn Valves