Shop All Pressure Reducing Valves
Zurn
Pressure Reducing Valve
Mfr # 1-500XL3
Zoro # G203658685
product price: $458.75
/ea
Free Shipping & Returns
$458.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Connection Type FNPT Union x FNPT
- Max. Pressure 400 psi
- Max. Temp. 140 Degrees F
- Strainer No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 1-500XL3
- Zoro # G203658685
- UPC # 612052317816
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 in |
Height | 6 3/4 in |
Length | 4 5/8 in |
Details
Connection Type | FNPT Union x FNPT |
Max. Pressure | 400 psi |
Max. Temp. | 140 Degrees F |
Strainer | No |
Series | 500XL3 |
Standards | ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372 |
Valve Type | Pressure Reducing Valve |
Preset Pressure Settings | 50 psi |
Material | Lead Free Bronze, Stainless Steel |
Compliance | ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372 |
Item | Pressure Reducing Valve |
Pressure Adjustment Range | 25 to 75 psi |
Material - Valve | Lead Free Bronze, Stainless Steel |
Description
Pressure Reducing Valve, Valve Type Pressure Reducing Valve, Strainer No, Material Lead Free Bronze, Stainless Steel, Pipe Size 1 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT Union x FNPT, Height 6 3/4 in, Length 4 5/8 in, Max. Temp. 140 Degrees F, Max. Pressure 400 psi, Standards ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRENCH COUNTRY KS7128BL Two-Handle Wall Mount Bathroom Faucet (KS7128BL)
- ORION Coupling, Polypropylene, 3/4", Schedule 80, 150 psi Max Pressure (3/4 CLS COUPLING)
- TOTO Dryer Door C100200 Ms920 (THU9811)
- MOEN Belfield Kd 1H Fixed Spt W/Ss Bl (7245BL)
- ZURN 1" 20XL Pressure Reducing Valve, FC(Cop/Swt) & Dbl Union Connections (1-20XLDUC)
- ZURN Water Pressure Reducing Valve, w/2 integral FNPT cnnctn(no union)1-1/4" (114-NR3XLDULU)
- ZURN Water Pressure Reducing Valve (1-NR3XL)
- ZURN 3/4" 20XL Pressure Reducing Valve, FC(Cop/Swt) & Dbl Union Connections (34-20XLDUC)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-500XLHR)
- ZURN Nr3Xl Pr Dulu Lead Free 3/4 (34-NR3XLDULU)
- HONEYWELL Ds06-102-Dut-Lf 1 Inch Ds06 (DS06-102-D)
- Zurn Valves