Shop All Pre-rinse Faucets and Accessories
Zurn
PRE-RINSE HOSE (XL), 48" STAINLESS STEEL
Mfr # Z80000-XL-H48
Zoro # G4121267
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose
- Material Stainless Steel
- Length (In.) 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z80000-XL-H48
- Zoro # G4121267
- UPC # 670240446151
- Country of Origin Unknown
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | 48" |
Details
Sub-Category | Hose |
Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Tubing Cutter, 1/8" to 5/8" Cut Cap. (60160)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH211512)
- LEGEND VALVE 3/4" X 3" GALVANIZED NIPPLE (356-084)
- WOODFORD MFG 1-5/32 in. Special Threads x 3/4 in. Hose Threads Brass VB (34HW-BR)
- ZURN Aquasense Faucets (Z842X1-XL-AF)
- ZURN Pre-Rinse Hose, 7/8-20 in. FNPT Inlet (Z80000-XL-H60)
- ZURN Pre-Rinse Assembly, 40-3/4 in. Overall H (Z842X1-XL)
- ZURN 60" METAL HOSE-STANDARD (943-01) (7080-97)
- T&S BRASS Rubber Ring (001085-45)
- BK RESOURCES Optiflow Pre-Rinse Assembly, 4" O.C.Heavy Duty Deck Mount (BKF-4HDDPR-WB-G)
- DANCO Side Spray Head, 1/4 In, Brushed Nickel (9D00010332)
- Zurn Kitchen Faucets & Accessories