Shop All Faucet Repair and Maintenance
Zurn
Pre Rinse Hose, Flexible, 36 In L
Mfr # Z80000-XL-H36
Zoro # G3990016
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Stainless Steel
- Finish Chrome
- Material of Construction Stainless Steel
- For Use With Mfr. No. B-0133-B, B-0113-B, B-0133-B, B-0113-B, 2HYE8, 919-LCP, 2HYE3, 923-LCP, B-0156
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z80000-XL-H36
- Zoro # G3990016
- UPC # 670240446144
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 36 in |
Connection Size | 1/2 in |
Details
Fits Brand | Zurn |
Material | Stainless Steel |
Finish | Chrome |
Material of Construction | Stainless Steel |
For Use With | Mfr. No. B-0133-B, B-0113-B, B-0133-B, B-0113-B, 2HYE8, 919-LCP, 2HYE3, 923-LCP, B-0156 |
Outlet (In.) | 3/4 Female |
Item | Pre-Rinse Hose, 1/2 In. MNPT Inlet |
Features | Includes Adapters for Most Manufacturers |
Color/Finish | Stainless and Black |
Connection | 1/2" MNPT |
Inlet | 1/2 in MNPT |
For Use With Mfr. Model Number | 2HYE3, 2HYE8, 919-LCP, 923-LCP, B-0113-B, B-0133-B, B-0156 |
Flow Rate | 1.6 gpm |
Connection Type | Male NPT |
Description
Pre-Rinse Hose, 1/2 in MNPT Inlet, Flow Rate 1.6 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 5111A-12 DIE HOLDER PIN (2551110012)
- KOHLER Cairn Stainless Steel Sink Rack, 13-3 (5656-ST)
- ELKAY Single Handle 4'' Mount, 2 Hole Faucet Deck, 4" Spout, 4" Handle, Chrome (LK422L4)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322113020)
- ZURN Spout Assembly, Vacuum Breaker (G60555)
- ZURN Spout Base, Brass, Fits Zurn Faucets (P6920-XL-1)
- ZURN Cartridges , Leadfree, Short, H&C (G67771BP)
- ZURN Gooseneck Spout, 7 7/8 In. (G67851)
- ZURN (P) Repair Kit, Service Stops (RK7000-50A)
- ZURN Aerator Wrench, 1-3/8" Size, Plastic (P6900-KEYS)
- AMERICAN STANDARD Rectangle Push Button, Plastic/Metal (7381092-200.0020A)
- Zurn Faucet Repair and Maintenance