Shop All Pre-rinse Faucets and Accessories
Zurn
Pre-Rinse Hose, 7/8-20 in. FNPT Inlet
Mfr # Z80000-XL-H60
Zoro # G4053990
original price:
$79.42
6% off
new price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose
- Color/Finish Chrome Plated
- Material of Construction Stainless Steel
- Inlet 7/8 in
- For Use With Most Kitchen Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z80000-XL-H60
- Zoro # G4053990
- UPC # 670240446168
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 66" |
Connection Size | 1/2 in |
Length (In.) | 60" |
Details
Sub-Category | Hose |
Item | Pre-Rinse Hose |
Color/Finish | Chrome Plated |
Material of Construction | Stainless Steel |
Inlet | 7/8 in |
For Use With | Most Kitchen Faucet |
Inlet (In.) | 7/8 |
Compliance | California Health and Safety Code 116875, Vermont 9 VCA, ASSE 1001 |
Features | Vacuum Breaker Assembly for Concealed Piping |
Connection (In.) | 1/2 |
Connection | 1/2" |
Outlet (In.) | 1/2 NPT |
Finish | Chrome |
Flow Rate | 1.6 gpm |
For Use With Mfr. Model Number | 65712001, 66125002, G62739, Z80000-PR1 |
Connection Type | Female NPT |
Fits Brand | Zurn |
Material | Stainless Steel |
Description
Pre-Rinse Hose, 7/8 in Inlet, Flow Rate 1.6 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 14 in. L Freezeless Draining Sillcock w-50HA BP (27CP-14)
- BE PRESSURE 1-1/2in Aluminum Camlock Fitting, Male Coupler x MPT Thread (90.395.112)
- PARKER 1/2" Compression Tube Support (P8TS6)
- EVERPURE Ice Machine System, 3.34 gpm (EV932402-75)
- ZURN 60" METAL HOSE-STANDARD (943-01) (7080-97)
- ZURN Pre-Rinse Assembly, 40-3/4 in. Overall H (Z842X1-XL)
- ZURN Aquasense Faucets (Z842X1-XL-AF)
- T&S BRASS Pre-Rinse Spray Valve, 1.42 GPM at 60 PSI (B-108)
- ALLPOINTS Wall Bracket (265916)
- ALLPOINTS Spray Head - Variable (561563)
- DANCO Side Spray Head, 1/4 In, Black (9D00010345)
- Zurn Pre-rinse Faucets and Accessories