Shop All Pre-rinse Faucets and Accessories
Zurn
Pre-Rinse Assembly, 40-3/4 in. Overall H
Mfr # Z842X1-XL
Zoro # G4054018
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse Faucet
- Overall Height 40-3/4"
- Faucet Handle Type Lever
- Body Material Cast Brass
- Standards ADA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z842X1-XL
- Zoro # G4054018
- UPC # 670240495739
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Overall Height | 40-3/4" |
Manufacturers Warranty Length | 3 yr |
Height | 40-3/4" |
Spout Length | 36 in |
Size | Riser: 24"; Hose: 36" |
Description
Item Pre Rinse Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (0310017207)
- ZORO SELECT 1" MNPT 316 SS Hex Plug (60HP112N010)
- STERLING Ludington Silicone Sink Mat - Med Sgl (20284-ASH)
- AMERICAN STANDARD Recess Bath with Integral Overflow for Above Floor Rough Installation, 60 in L, 30 in W, White (2393202ICH.020)
- ZURN 60" METAL HOSE-STANDARD (943-01) (7080-97)
- ZURN Aquasense Faucets (Z842X1-XL-AF)
- ZURN Pre-Rinse Hose, 7/8-20 in. FNPT Inlet (Z80000-XL-H60)
- T&S BRASS Pre Rinse Unit Deck (B-0113)
- T&S BRASS Spring Retainer For - Part# 2R (2R)
- T&S BRASS Double Pantry Faucet, Wall Mount, 8 Centers, 12 (B-0231)
- CHICAGO FAUCET Pre-Rinse Adapta Fitting (613-ALESAB)
- Zurn Pre-rinse Faucets and Accessories