Shop All Valve Accessories
Zurn
Plunger, 1-1/2 in. Size, Brass
Mfr # PH6000-HY43
Zoro # G3984946
original price:
$11.95
10% off
new price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ZH6003AV, ZH6611AV-MBP
- Size 1 1/2 in
- Body Material Brass
- Temp. Range 33 Degrees to 100 Degrees F
- Accessory Type Plunger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # PH6000-HY43
- Zoro # G3984946
- UPC # 670240238381
- Country of Origin Taiwan, Province of China
- Category Valve Accessories
Dimensions
Size | 1 1/2 in |
Details
Item | Plunger |
For Use With | ZH6003AV, ZH6611AV-MBP |
Body Material | Brass |
Temp. Range | 33 Degrees to 100 Degrees F |
Accessory Type | Plunger |
Operating Temperature - Minimum | 33 Degrees F |
Operating Temperature - Maximum | 100 Degrees F |
Product Type | Plunger |
Compatible with Series | Aquaflush, AquaVantage, ZH |
Material | Brass |
Description
Plunger, Product Type Plunger, Material Brass, Compatible with Series Aquaflush, AquaVantage, ZH, Operating Temperature - Maximum 100 Degrees F, Operating Temperature - Minimum 33 Degrees F, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 3/8" Wall (206-AC5838)
- AMERICAN FILTER CO 6 H, 2 PK (AFC-BG12-S-2p-16134)
- MIDWEST FASTENER 7/8" OD x 3/4MIP Brass Compression Pipe Connectors 2PK (34491)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W169PLP-6M-4R)
- ZURN Repair Kit, 1-1/4 to 2 In. (RK2-720A)
- ZURN Repair Kit, 1/8 In., PK4 (RK18-860XLFT)
- ZURN Number 2 Check Assembly Repair Kit (3509-300B)
- ZURN Screw, 1-1/2 in. Size, SS (PH6000-HY35)
- ZURN Seat Removal Tool, 1/4 in. to 2 in. (RK-975TOOL)
- ZURN Vessel Repair Kit, 1-1/4 to 2 In. (RK114-375V)
- LEGEND VALVE 2" 603 THREADED ADAPTORS (201-228)
- Zurn Valves