Shop All PEX Fittings
Zurn
Plug, Low Lead Brass, 1-1/2" Tube
Mfr # QQP7GX
Zoro # G3701722
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Plug
- Fitting Connection Type PEx
- Tube Size 1-1/2"
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQP7GX
- Zoro # G3701722
- UPC # 084169012630
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
PEX Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 1 13/32 in |
Fitting Tube Size Inner Diameter | 1 1/2 in |
For Tube Inside Diameter | 1 1/2 in |
Description
Plug, Fitting Connection Type Barbed, Specific Fitting Shape Plug, Application Potable Water, Fitting Material Brass, Material Brass, Material Grade C69300, Finish/Coating Brass, Fitting Tube Size Inner Diameter 1 1/2 in, Overall Length 1 13/32 in, Maximum Operating Temperature 200 Degrees F, Maximum Operating Pressure 80 psi, Standards ASTM F1807, ASTM F877, CAN/CSA B137.5, NSF/ANSI 14, NSF/ANSI 61, Minimum Operating Temperature 33 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE SB BALL VALVE 1"" LF (22223-0000LFA)
- 3M FILTRATION MicrKlean RT Fltr Crtg, Mdl RT29B16G, PK25 (RT29B16G20NN)
- AMERICAN STANDARD 1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045101.002)
- HYDROMAXX 1/8" IDx1/4" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT018100)
- ZURN Tee, Low Lead Brass, 3/4" Tube, 1/2" Pipe (QQT333GX)
- ZURN Transition Coupling, Brass, 1/2" Tube (QQC33CGXNPK1)
- ZURN Adapter, Polyalloy, 3/4" Tube (QQPMC44X)
- ZURN Coupling, Low Lead Brass, 1/2"Tube, 1" Pipe (QQC55GX)
- ZURN Couplng, Polyalloy, PEX, 3/4" x 3/4" Pipe (QQPC44X)
- ZURN Elbow, 90 deg., Low Lead Brass, 1" Tube (QQE55GX)
- SHARKBITE PEX PLUG 1/2""BARB 5PK (UC514LFA5)
- Zurn PEX Fittings