Shop All Drain Components
Zurn
Plastic, White Finish, Replacement Bucket
Mfr # P1900-23
Zoro # G4437553
original price:
$98.27
9% off
new price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Plastic
- Color - Drains White
- Material of Construction Plastic
- Color/Finish White
- Shape - Drains Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P1900-23
- Zoro # G4437553
- UPC # 670240479975
- Country of Origin China
- Category Drain Components
Dimensions
Length - Drains | 6" |
Overall Dia. (In.) | 8-1/8 |
Overall Diameter | 3 in |
Length In. | Drain: 6" |
Overall Height | 5 3/4 in |
Details
Item | Replacement Bucket |
Material of Construction - Drains | Plastic |
Color - Drains | White |
Material of Construction | Plastic |
Color/Finish | White |
Shape - Drains | Square |
Color | Drains: White |
Material | Plastic |
Shape | Round |
Product Type | Sediment Bucket |
ADA Compliant | No |
Drain Style | Square |
Installation Type | Drop-In |
Grate Surface Type | Slotted |
Description
Sediment Bucket, Product Type Sediment Bucket, Overall Width Not Applicable, Overall Diameter 3 in, Material Plastic, Installation Type Drop-In, Color White, Grate Surface Type Slotted, Shape Round, ADA Compliant No, Overall Height 5 3/4 in, Drain Style Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clearflo Cable Bath Drain With Pvc Tubin (7213-BN)
- CHARLOTTE PVC001060600HA 105 in Cleanout Plug (44658)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1-1/4X1" (4321004050)
- WATCO 600 Series 16 in. Sch. 40 PVC Bath Waste - Foot Act. (600-FA-PVC-BN)
- ZURN PVC, Strainer: Round, Floor Drain (EZ-PV4-SS)
- ZURN W600.OG.3" Cell Pk 5 (FD2375-NH3-T)
- ZURN Roof Dome Strainer, Polyethelene (JP2080-POLY-DOME)
- ZURN Plastic, Shallow, Sediment Bucket (JP2375-Y)
- ZURN Zurn 8" Dia. Round Floor Drain W/Screws, Nickel (PN400-8B-STR-W/SCR)
- ZURN Zurn 6" Dia. Round Floor Drain W/Screws, Nickel (PN400-6B-STR-W/SCR)
- PLUMB PAKRPORATION 112 CHR Sink J Bend (10488K)
- Zurn Drain Components