Shop All Drain Components
Zurn
Plastic, Shallow, Sediment Bucket
Mfr # JP2375-Y
Zoro # G9890239
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Type Shallow
- Fits Brand Zurn
- For Use With Mfg. No. FD2375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # JP2375-Y
- Zoro # G9890239
- UPC # 670240503038
- Country of Origin China
- Category Drain Components
Details
Item | Sediment Bucket |
Material of Construction | Plastic |
Type | Shallow |
Fits Brand | Zurn |
For Use With | Mfg. No. FD2375 |
Description
JP2375-Y - Shallow Plastic Bucket for th
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 1" Slip PVC Spring Swing Check Valve (200-10)
- PENFLEX Flexible Hose Assy, 1-11 1/2 In, 12 In L (FTG-16-A-A-CS-12)
- RINNAI Super High Efficiency Plus 10 GPM Residential 180000 BTU Exterior/Interior Gas Tnklss Water Heater (RX180iN)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Gooseneck Kitchen Faucet (521-GN2AE1ABCP)
- ZURN Wall Clean Out Plates - CPL Series (Stainless Steel) (6-CPLSS)
- ZURN PVC, Strainer: Round, Floor Cleanout (EZC-PV4-R6)
- ZURN AcidResistingEnamel 12"x12" CoatedFloor (FD2376-PO3-H)
- ZURN JP1996-PRSDL - 2" Caulking Gasket (JP1996-PRSDL)
- ZURN 1-1/2 " Dia., Chrome Plated Zinc, Silver Finish, Low Inlet P Trap (ZR365L-PC)
- ZURN Zurn Replacement Bucket for Z1180 Solids Interceptor (P1180-Y)
- JONES STEPHENS Straight Log Lighter Valve, Chrome Plated (L75006)
- Zurn Drain Components