Shop All Pipe & Tube Clamps
Zurn
Plastic Clamp, Single, 3/4 in. Tube Size
Mfr # QH4
Zoro # G7544984
product price: $0.34
/ea
$0.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Single
- Tube Size 3/4 in
- Temp. Range (F) 73 Degrees
- Hardware Material Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QH4
- Zoro # G7544984
- UPC # 084169084255
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 3/4 in |
Length | 1.5 in |
Width | 1.5 in |
Depth | 1.5 in |
Pipe Size | 3/4 in |
Hose Size | 3/4 in |
Height | 1 in |
For Maximum Outside Diameter | 7/8 in |
For Copper Tube Size | 3/4 in |
For Pipe Size | 3/4 in |
Overall Length | 1.5 in |
Overall Height | 1 in |
Overall Width | 1.5 in |
Details
Material | Plastic |
Item | Plastic Clamp |
Type | Single |
Temp. Range (F) | 73 Degrees |
Hardware Material | Zinc-Plated |
Insert Material | PEX |
Max. Pressure (PSI) | 160 |
Maximum Operating Temperature | 73 Degrees F |
For Use On | PEX |
Clamp Material | Plastic |
Clamp Type | Half Strap |
Description
Plastic Clamp, Bolt Material Not Applicable, Clamp Material Plastic, Clamp Type Half Strap, Cushion Material Not Applicable, For Copper Tube Size 3/4 in, For Maximum Outside Diameter 7/8 in, For Pipe Size 3/4 in, Number of Mounting Holes Not Applicable, Overall Height 1 in, Overall Length 1.5 in, Overall Width 1.5 in, Maximum Operating Temperature 73 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Shower Outlet Elbow, 1/2" NPT Connection (28627000)
- MOEN Screw Kit (155023)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1/2 in Pipe Size (819-005)
- PRIME-LINE P-Trap, 1-1/2 in. x 1-1/2 in. x 1-1/4 in., Polypropylene PVC, White 1 Set (MP53505)
- ZURN Suspension Clamp, Pipe, 1/2 In, Metal (QMBS3WB)
- ZURN Plastic Clamp, Single, 1 in. Tube Size (QH5)
- ZURN Plastic Clamp, Single, 2.25 in. Depth (QH7)
- ZURN Nail Clamp, Pipe, 3/4 In, Steel and Plastic (QTALON4)
- ZURN Nail Clamp, Pipe, 1/2 In, Steel and Plastic (QTALON3)
- ZURN Nail Clamp, Pipe, 1In, Steel and Plastic (QTALON5)
- HYDRA-ZORB Insulation Clamp, 2 1/8" OD x 1" Wall, 9-Series for Fiberglass (928212)
- Zurn Pipe & Tube Clamps