Shop All Pipe & Tube Clamps
Zurn
Plastic Clamp, Single, 2.25 in. Depth
Mfr # QH7
Zoro # G7542744
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Single
- Tube Size 1 1/2 in
- Pipe Size 1 1/2 in
- Depth 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QH7
- Zoro # G7542744
- UPC # 084169013637
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Depth | 2.25 in |
Height | 1.63 in |
Width | 1.25 in |
Hose Size | 1 1/2 in |
Length | 2.25 in |
Overall Height | 1.63 in |
For Pipe Size | 1 1/2 in |
For Maximum Outside Diameter | 1 5/8 in |
Overall Length | 2.25 in |
For Copper Tube Size | 1 1/2 in |
Overall Width | 1.25 in |
Details
Material | Plastic |
Item | Plastic Clamp |
Type | Single |
Hardware Material | Zinc-Plated |
Max. Pressure (PSI) | 160 |
Temp. Range (F) | 73 Degrees |
Insert Material | PEX |
Clamp Material | Plastic |
Maximum Operating Temperature | 73 Degrees F |
For Use On | PEX |
Clamp Type | Half Strap |
Description
Plastic Clamp, Bolt Material Not Applicable, Clamp Material Plastic, Clamp Type Half Strap, Cushion Material Not Applicable, For Copper Tube Size 1 1/2 in, For Maximum Outside Diameter 1 5/8 in, For Pipe Size 1 1/2 in, Number of Mounting Holes Not Applicable, Overall Height 1.63 in, Overall Length 2.25 in, Overall Width 1.25 in, Maximum Operating Temperature 73 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Rear Diverter 5-1/2" Tub Spout in Polished Chrome (D3112-26)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE Carbon Steel Pipe Nipple Sch 40 (564-240)
- ELDON JAMES 3/8" Barbed 90 Degree Elbow PK 10 (L0-6WP)
- ZESTON PVC Pipe Fitting, .020 PVC, 45 deg., #9 (PVC 45 #9)
- ZURN Nail Clamp, Pipe, 1/2 In, Steel and Plastic (QTALON3)
- ZURN Plastic Clamp, Single, 2.0 in. Depth (QH6)
- ZURN Suspension Clamp, Pipe, 1/2 In, Metal (QMBS3WB)
- ZURN Plastic Clamp, Single, 1.13 in. Depth (QH3)
- ZURN Nail Clamp, Pipe, 3/4 In, Steel and Plastic (QTALON4)
- ZURN Plastic Clamp, Single, 3/4 in. Tube Size (QH4)
- ZSI Cushion Clamp Strut Mount, Pipe S 2 1/2In (046NS052)
- Zurn Pipe & Tube Clamps