Shop All Press Tools & Accessories
Zurn
PEX Tool, Crimp Ring Gauge, 1 in. Size
Mfr # QGA5N
Zoro # G7602393
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Crimp Ring Gauge
- Size 1 in
- Material Zinc
- Connection PEX
- For Use With Mfr. No. QCRT5T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QGA5N
- Zoro # G7602393
- UPC # 084169514707
- Country of Origin Taiwan, Province of China
- Category Press Tools & Accessories
Dimensions
Size | 1 in |
Details
Item | PEX Tool |
Type | Crimp Ring Gauge |
Material | Zinc |
Connection | PEX |
For Use With | Mfr. No. QCRT5T |
Description
PEX Tool, Crimp Ring Gauge, Size 1 In., PEX Connection, Material of Construction Zinc, For Use With Mfr. No. QCRT5T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Seal, Threshold (1070674-01-58)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 80 (1LMG1)
- KOHLER Valve, CW Close, Replacement (30395-RP)
- ZORO SELECT Tee, 3", Iron, 1000 psi (0390016848)
- ZURN PEX Crimp Tool, 1-1/4 to 2In (QCRTLDM)
- ZURN PEX Crimp Tool, 1In, For 10A575 (QCRT5T)
- ZURN PEX Crimp Tool, 1/2In, For 10A573 (QCRT3CM)
- ZURN PEX Crimp Ring Gauge, 3/8 to 1In (QGNQC)
- ZURN Pex Crimp Tool, 3/8", 1/2", 5/8", 3/4" Size (QCRTMH)
- ZURN PEX Crimp Tool, 3/4In, For 10A574 (QCRT4CM)
- MILWAUKEE TOOL 3 in. IPS-Pr2 Press Ring for M18 FORCE LOGIC Long Throw Press Tool (49-16-2657B)
- Zurn Plumbing Tools