Shop All Manifolds
Zurn
PEX Manifold, CR Polymer, PEX, 3/4 In.
Mfr # QPM43-4
Zoro # G3734385
product price: $16.18
/ea
$16.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material CR Polymer
- Number of Inlets 1
- Number of Outlets 4
- Inlet Size 3/4 in
- Specific Fitting Shape Manifold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 1/2 in |
Overall Length | 5.85 in |
Overall Width | 0.92 in |
Overall Height | 1.19 in |
Dimensions H X W X L | 1.19 in x 0.92 in x 5.85 in |
Inlet Connection Size | 3/4 in |
Outlet Connection Size | 1/2 in |
Description
PEX Manifold, For Fluid Type Water, For Use On PEX Tube, Inlet Connection Size 3/4 in, Inlet Connection Type PEX Crimp, Inlet Fitting Material CR Polymer, Manifold Material Polysulfone, Manifold Material Finish Polysulfone, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 73 Degrees F, Number of Inlets 1, Number of Mounting Holes Not Applicable, Number of Outlets 4, Outlet Connection Size 1/2 in, Outlet Connection Type PEX Crimp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Low-Viscosity Filter Cart, 2500 SUS, 14.5A (36946)
- DIXON Air King Hose, End, 3/4" (GAM6)
- RUSTLICK Coolant, 55 gal, Drum (83355)
- QA1 Male Stud, Rod End, LH, 28.5mm (MCML12S)
- ZURN PEX Manifold, Preassembled, MNPS, 26-3/8" L (QPPM9H15C)
- ZURN PEX Manifold, Preassembled, MNPS, 26-3/8" L (QPPM9H15C-2)
- ZURN PEX Manifold, Preassembled, 37-7/16" L (QPPM15H21C-2)
- ZURN PEX Manifold, Preassembled, 31-29/32" L (QPPM12H18C)
- ZURN PEX Manifold, CR Polymer, PEX, 3/4 In. (QPM43-3)
- ZURN PEX Manifold, Copper, PEX, 19-1/2 In. L (QCM43-8GX)
- BVA HYDRAULICS MANIFOLD 7-PORT 14" (CM14)
- Zurn Manifolds