Shop All Manifolds
Zurn
PEX Manifold, Copper, PEX, 11-1/2 In. L
Mfr # QCM43-4GX
Zoro # G3744815
original price:
$61.83
20% off
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Tube Fitting Material Copper
- Number of Outlets 4
- Specific Fitting Shape Manifold
- Inlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 1/2 in |
Overall Length | 10.75 in |
Overall Width | 1.25 in |
Overall Height | 1.88 in |
Inlet Dash Size | 1 |
Outlet Dash Size | 1 |
Dimensions H X W X L | 1.88 in x 1.25 in x 10.75 in |
Inlet Connection Size | 3/4 in |
Inlet Hose Inside Diameter | 1 in |
Outlet Hose Inside Diameter | 1 in |
Outlet Connection Size | 1/2 in |
Mounting Hole Diameter | 0.25 in |
Description
PEX Manifold, For Fluid Type Water, For Use On PEX Tube, Inlet Connection Size 3/4 in, Inlet Connection Type Barb, Inlet Fitting Material Brass, Manifold Material Copper, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 73 Degrees F, Number of Inlets 1, Number of Mounting Holes Not Applicable, Number of Outlets 4, Outlet Connection Size 1/2 in, Outlet Connection Type Barb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250490, Pressure Line, 10 micron, Outside-In (MF0060144)
- DYNABRADE HEPA Filter, 20222-1P/H (80459)
- NB Shaft, Steel, 0.500 In D, 6.00 In (SFW8X6FS102)
- EATON AEROQUIP Adpt, MaleORS, 1-14, Plug (FF976710S)
- ZURN PEX Manifold, Copper, PEX, 19-1/2 In. L (QCM43-8GX)
- ZURN PEX Manifold, Preassembled, 37-7/16" L (QPPM15H21C-2)
- ZURN PEX Manifold, CR Polymer, PEX, 3/4 In. (QPM43-3)
- ZURN PEX Manifold, CR Polymer, PEX, 3/4 In. (QPM43-5)
- ZURN PEX Manifold, CR Polymer, 27 Inlets (QPPM9H15C-3)
- ZURN PEX Manifold, CR Polymer, PEX, 3/4 In. (QPM43-4)
- FESTO Rotary Distributor GF-1/8-2 (GF-1/8-2)
- Zurn Pneumatic Valves