Shop All Press Tools & Accessories
Zurn
PEX Crimp Tool, 3/4In, For 10A574
Mfr # QCRT4CM
Zoro # G3745427
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Crimp
- Size 3/4 in
- Material Hardened Steel
- Compliance ASTM F1807, ASTM F877
- Includes Go/No-Go Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # QCRT4CM
- Zoro # G3745427
- UPC # 084169514578
- Country of Origin Taiwan, Province of China
- Category Press Tools & Accessories
Dimensions
Size | 3/4 in |
Tool Length | 11 in |
Minimum Compatible Wire Size | 0.75 in |
Maximum Compatible Wire Size | 0.75 in |
Details
Item | PEX Tool |
Type | Crimp |
Material | Hardened Steel |
Compliance | ASTM F1807, ASTM F877 |
Includes | Go/No-Go Gauge |
For Use With | Mfr. No. QCR4X |
Metal Detectable | Yes |
Includes Crimping Die | No |
Compatible Connector Type | ASTM F1807, ASTM F2159 |
Crimping Capacity | 3/4 in |
Crimper Style | PEX Copper Crimper Ring |
Body Material | Steel |
Compatible Terminal Type | PEX Copper Crimp Ring |
Maximum Crimping Force | 90 lb |
Standards | ASTM F1807, ASTM F877 |
Description
PEX Tool, Crimper Style PEX Copper Crimper Ring, Crimping Capacity 3/4 in, Compatible Connector Type ASTM F1807, ASTM F2159, Compatible Terminal Type PEX Copper Crimp Ring, Minimum Compatible Wire Size 0.75 in, Maximum Compatible Wire Size 0.75 in, Maximum Crimping Force 90 lb, Tool Length 11 in, Body Material Steel, Includes Go/No-Go Gauge, Includes Crimping Die No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (016660)
- OLYMPIA Single Handle Kitchen Pull-Down Faucet-Touchless Sensor Spray Head 1.5 GPM in Chrome (OP-420092)
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF4)
- WHEELER-REX Internal Pipe Cutter, 2" (2290)
- ZURN Pex Crimp Tool, 3/8", 1/2", 5/8", 3/4" Size (QCRTMH)
- ZURN PEX Crimp Tool, 1/2In, For 10A573 (QCRT3CM)
- ZURN PEX Tool Crimp Ring Remover (QCRRT)
- ZURN PEX Crimp Ring Gauge, 3/8 to 1In (QGNQC)
- ZURN PEX Crimp Tool, 1-1/4 to 2In (QCRTLDM)
- ZURN PEX Tool, Crimp Ring Gauge, 1 in. Size (QGA5N)
- MILWAUKEE TOOL 3/4 in. IPS Jaw for M12 FORCE LOGIC Press Tool (49-16-2451B)
- Zurn Press Tools & Accessories