Shop All Press Tools & Accessories
Zurn
PEX Crimp Tool, 1In, For 10A575
Mfr # QCRT5T
Zoro # G3747292
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Crimp
- Size 1 in
- Material Hardened Steel
- For Use With Mfr. No. QCR5X
- Includes Go/No-Go Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QCRT5T
- Zoro # G3747292
- UPC # 084169678652
- Country of Origin Taiwan, Province of China
- Category Press Tools & Accessories
Dimensions
Size | 1 in |
Tool Length | 22 1/2 in |
Minimum Compatible Wire Size | 1 in |
Maximum Compatible Wire Size | 1 in |
Details
Item | PEX Tool |
Type | Crimp |
Material | Hardened Steel |
For Use With | Mfr. No. QCR5X |
Includes | Go/No-Go Gauge |
Metal Detectable | Yes |
Compliance | ASTM F1807, ASTM F877 |
Includes Crimping Die | No |
Crimping Capacity | 1 in |
Compatible Terminal Type | PEX Copper Crimp Ring |
Standards | ASTM F1807, ASTM F877 |
Body Material | Steel |
Compatible Connector Type | ASTM F1807, ASTM F2159 |
Crimper Style | PEX Copper Crimp Ring Tool |
Maximum Crimping Force | 90 lb |
Description
PEX Tool, Crimper Style PEX Copper Crimp Ring Tool, Crimping Capacity 1 in, Compatible Connector Type ASTM F1807, ASTM F2159, Compatible Terminal Type PEX Copper Crimp Ring, Minimum Compatible Wire Size 1 in, Maximum Compatible Wire Size 1 in, Maximum Crimping Force 90 lb, Tool Length 22 1/2 in, Body Material Steel, Includes Go/No-Go Gauge, Includes Crimping Die No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Nh Flush Valve Tower For 1Pc Toilet - Pull Gb Type (THU771-A)
- LEGRIS Push-to-Connect, Threaded Male Connector, 14mm Tube Size, Nylon, Black, 10 PK (3175 14 17)
- KOHLER Round Design Tile-In Shower Drain (9135-SN)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 2 in x 1 1/2 in Pipe Size (1436213)
- ZURN Pex Crimp Tool, 3/8", 1/2", 5/8", 3/4" Size (QCRTMH)
- ZURN PEX Tool Crimp Ring Remover (QCRRT)
- ZURN PEX Tool, Crimp Ring Gauge, 1 in. Size (QGA5N)
- ZURN PEX Crimp Tool, 3/4In, For 10A574 (QCRT4CM)
- ZURN PEX Crimp Tool, 1-1/4 to 2In (QCRTLDM)
- ZURN PEX Crimp Tool, 1/2In, For 10A573 (QCRT3CM)
- MILWAUKEE TOOL Press Jaw Kit, ACR Press, Copper (49-16-2454M)
- Zurn Press Tools & Accessories