Shop All Press Tools & Accessories
Zurn
PEX Crimp Tool, 1-1/4 to 2In
Mfr # QCRTLDM
Zoro # G3642161
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Crimp
- Size 1 1/2 in, 1 1/4 in, 2 in
- Material Hardened Steel
- Includes Allen Wrench, Go Gauge
- Compliance ASTM F1807, ASTM F877
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QCRTLDM
- Zoro # G3642161
- UPC # 084169018670
- Country of Origin China
- Category Press Tools & Accessories
Dimensions
Size | 1 1/2 in, 1 1/4 in, 2 in |
Tool Length | 14 1/4 in |
Maximum Compatible Wire Size | 2 in |
Minimum Compatible Wire Size | 1.25 in |
Details
Item | PEX Tool |
Type | Crimp |
Material | Hardened Steel |
Includes | Allen Wrench, Go Gauge |
Compliance | ASTM F1807, ASTM F877 |
Metal Detectable | Yes |
Includes Crimping Die | No |
Body Material | Steel |
Crimping Capacity | 1 in, 1 1/2 in, 1 1/4 in, 2 in |
Crimper Style | PEX Copper Crimp Ring |
Compatible Connector Type | ASTM F1807, ASTM F2159 |
Compatible Terminal Type | PEX Copper Crimp Ring |
Maximum Crimping Force | 3 ton |
Standards | ASTM F1807, ASTM F877 |
Description
PEX Tool, Crimper Style PEX Copper Crimp Ring, Crimping Capacity 1 in, 1 1/2 in, 1 1/4 in, 2 in, Compatible Connector Type ASTM F1807, ASTM F2159, Compatible Terminal Type PEX Copper Crimp Ring, Minimum Compatible Wire Size 1.25 in, Maximum Compatible Wire Size 2 in, Maximum Crimping Force 3 ton, Tool Length 14 1/4 in, Body Material Steel, Includes Allen Wrench, Go Gauge, Includes Crimping Die No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Union, 3/4x1/2 In, FIP x Solder (3/4x1/2 LF 3002-3/4X1/2)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3/8" Pipe Size (6RCU3)
- KEENEY MFG Universal Decorative Toilet Tank Lever, Oil Rubbed Bronze (PP836-74VBL)
- LEGEND VALVE 3/4" NL PRESS x MNPT ELBOWS (450-904P)
- ZURN PEX Tool, Crimp Ring Gauge, 1 in. Size (QGA5N)
- ZURN PEX Crimp Tool, 1/2In, For 10A573 (QCRT3CM)
- ZURN PEX Crimp Ring Gauge, 3/8 to 1In (QGNQC)
- ZURN PEX Tool Crimp Ring Remover (QCRRT)
- ZURN PEX Crimp Tool, 1In, For 10A575 (QCRT5T)
- ZURN Pex Crimp Tool, 3/8", 1/2", 5/8", 3/4" Size (QCRTMH)
- MILWAUKEE TOOL M18 Press Tool Kit. M18 Multi-Tool (2674-22C,2836-20)
- Zurn Press Tools & Accessories