Shop All Press Tools & Accessories
Zurn
PEX Crimp Ring Gauge, 3/8 to 1In
Mfr # QGNQC
Zoro # G3594683
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Qickclamp Gauge
- Size 1 in, 1/2 in, 3/4 in, 3/8 in
- Material Hardened Steel
- Metal Detectable Yes
- Compliance ASTM F1807, ASTM F877
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QGNQC
- Zoro # G3594683
- UPC # 084169006240
- Country of Origin Taiwan, Province of China
- Category Press Tools & Accessories
Dimensions
Size | 1 in, 1/2 in, 3/4 in, 3/8 in |
Tool Length | 1 3/4 in |
Minimum Compatible Wire Size | 0.375 in |
Maximum Compatible Wire Size | 0.75 in |
Details
Item | PEX Tool |
Type | Qickclamp Gauge |
Material | Hardened Steel |
Metal Detectable | Yes |
Compliance | ASTM F1807, ASTM F877 |
For Use With | 10A498, 10A499, 10A501 |
Compatible Terminal Type | PEX QickClamp Crimp Ring |
Body Material | Steel |
Includes Crimping Die | No |
Standards | ASTM F1807, ASTM F877 |
Crimper Style | PEX Crimper Ring Gauge |
Crimping Capacity | 1/2 in, 3/4 in, 3/8 in |
Compatible Connector Type | ASTM F1807, ASTM F2159 |
Description
PEX Tool, Crimper Style PEX Crimper Ring Gauge, Crimping Capacity 1/2 in, 3/4 in, 3/8 in, Compatible Connector Type ASTM F1807, ASTM F2159, Compatible Terminal Type PEX QickClamp Crimp Ring, Minimum Compatible Wire Size 0.375 in, Maximum Compatible Wire Size 0.75 in, Tool Length 1 3/4 in, Body Material Steel, Includes Crimping Die No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" C X F ELBOW NL (302-283NL)
- LEGEND VALVE 1/2" T-1004 FULL PORT BV NL (101-013NL)
- FLOW PLUS Ball Valve, 2", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (20B076666RRSET)
- WATTS Mixing Valve, 0.5 to 12 gpm, 1" Inlet Sz (1 LFMMVM1-UT-PRESS)
- ZURN PEX Crimp Tool, 1-1/4 to 2In (QCRTLDM)
- ZURN Pex Crimp Tool, 3/8", 1/2", 5/8", 3/4" Size (QCRTMH)
- ZURN PEX Crimp Tool, 1In, For 10A575 (QCRT5T)
- ZURN PEX Crimp Tool, 1/2In, For 10A573 (QCRT3CM)
- ZURN PEX Tool Crimp Ring Remover (QCRRT)
- ZURN PEX Tool, Crimp Ring Gauge, 1 in. Size (QGA5N)
- MILWAUKEE TOOL M18 FORCE LOGIC Press Tool with ONE-KEY (Tool Only) (2922-20)
- Zurn Plumbing Tools