Shop All Press Tools & Accessories
Zurn
PEX Crimp Head, 1-1/4In
Mfr # QBJ6
Zoro # G3652555
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Battery Powered
- Size 1 1/4 in
- Material Hardened steel
- For Use With 10A503, 2GME4, 2GME5
- Compliance ASTM F1807, ASTM F877
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QBJ6
- Zoro # G3652555
- UPC # 084169682109
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Size | 1 1/4 in |
Details
Item | PEX Tool |
Type | Battery Powered |
Material | Hardened steel |
For Use With | 10A503, 2GME4, 2GME5 |
Compliance | ASTM F1807, ASTM F877 |
Metal Detectable | Yes |
Description
PEX Tool, Battery Powered, Size 1-1/4 In., Material of Construction Hardened Steel, For Use With 10A503, 2GME4, 2GME5, Compliance ASTM F877 ASTM F1807
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Brass Coupling (9318020)
- PFISTER Pfister T/S W-O 19S 1 1/2IN BR Polished Chrome (19-210)
- KOHLER Lever Hole Plug Service Kit (1224133)
- JAY R. SMITH MANUFACTURING 9 " cast iron Floor Drain Body (2005Y04BA-P050)
- ZURN PEX Crimp Tool, 1/2In, For 10A573 (QCRT3CM)
- ZURN PEX Tool, Crimp Ring Gauge, 1 in. Size (QGA5N)
- ZURN PEX Crimp Tool, 3/4In, For 10A574 (QCRT4CM)
- ZURN PEX Crimp Tool, 1-1/4 to 2In (QCRTLDM)
- ZURN PEX Crimp Tool, 1In, For 10A575 (QCRT5T)
- ZURN PEX Crimp Ring Gauge, 3/8 to 1In (QGNQC)
- RIDGID Cordless Press Tool Kit, 20.9" L, 18 V (65468)
- Zurn Press Tools & Accessories