Shop All Press Tools & Accessories
Zurn
PEX Crimp Head, 1-1/2In
Mfr # QBJ7
Zoro # G3687476
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Battery Powered
- Size 1 1/2 in
- Material Hardened steel
- Metal Detectable Yes
- Compliance ASTM F1807, ASTM F877
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # QBJ7
- Zoro # G3687476
- UPC # 084169011282
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Size | 1 1/2 in |
Details
Item | PEX Tool |
Type | Battery Powered |
Material | Hardened steel |
Metal Detectable | Yes |
Compliance | ASTM F1807, ASTM F877 |
For Use With | 10A504, 2GME4, 2GME5 |
Description
PEX Tool, Battery Powered, Size 1-1/2 In., Material of Construction Hardened Steel, For Use With 10A504, 2GME4, 2GME5, Compliance ASTM F877 ASTM F1807
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducing Adapter, Steel, 1 1/2 x 1 1/4 in (1 1/2 X 1 1/4 PTR-S)
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level (4420DBFRKORN)
- ZORO SELECT 3/16" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-3B3B-F)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Green (2LZH5)
- ZURN PEX Crimp Tool, 1In, For 10A575 (QCRT5T)
- ZURN PEX Crimp Tool, 1-1/4 to 2In (QCRTLDM)
- ZURN PEX Crimp Tool, 1/2In, For 10A573 (QCRT3CM)
- ZURN PEX Crimp Tool, 3/4In, For 10A574 (QCRT4CM)
- ZURN Pex Crimp Tool, 3/8", 1/2", 5/8", 3/4" Size (QCRTMH)
- ZURN PEX Crimp Ring Gauge, 3/8 to 1In (QGNQC)
- RIDGID Press Tool Jaw (26163)
- Zurn Press Tools & Accessories