Shop All Bell Traps and Drains
Zurn
PermaTrench, Plastic, White, 1/4 in L
Mfr # P886-E4-NS
Zoro # G010874865
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grate Material Plastic
- Product Type Trench Drain
- Includes Strainer No
- Grate Finish Polyethylene
- Grate Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P886-E4-NS
- Zoro # G010874865
- UPC # 670240267367
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Overall Width | 9 1/4 in |
Overall Length | 1/4 in |
Details
Grate Material | Plastic |
Item | PermaTrench |
Product Type | Trench Drain |
Includes Strainer | No |
Grate Finish | Polyethylene |
Grate Color | White |
Includes Grate | No |
Description
PermaTrench, Standards Not Applicable, Strainer Material Not Applicable, Includes Strainer No, Inlet Connection Type Not Applicable, ADA Compliant Not Applicable, Basin Finish Not Applicable, Grate Finish Polyethylene, Product Type Trench Drain, Ligature Resistant Not Applicable, Overall Diameter Not Applicable, Gasket Material Not Applicable, Includes Grate No, Overall Length 1/4 in, Grate Material Plastic, Grate Color White, Outlet Connection Type Not Applicable, Overall Width 9 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-4500 CTS INSERT STIFF. (313-404)
- KOHLER Mini Lever Handle Assembly (1388842-CP)
- BESTCARE Security Hook, 1 Hook, 7/8In D, EnviroGlaze (WH1830-SLPT)
- LEGEND VALVE 3/4" T-32 FLOAT VALVE (111-244)
- ZURN 5" Pipe Dia. Cast Iron/Stainless Steel Stainless Steel Roof Drain (RD2150-SS5)
- ZURN 4-1/8" W, 20" L Floor Drain Grate (P4-HPP)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-C4N-PS-CC)
- ZURN 9 " Cast-iron Floor Drain (Z554-4NH)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain (ZS880-60-EO)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-HPP)
- ZURN 2" Pipe Dia. PVC, Nickel Bronze Floor Drain (FD2220-PV2-NT)
- Zurn Bell Traps and Drains