Shop All Toilets
Zurn
Pa Tank Assy w/Lid and Internals, 1.0 Gpf, 1.1 gpf, Pressure Assist Tank, Floor Mount
Mfr # Z5561-TNK-PA
Zoro # G2105329
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Gallons per Flush 1.1
- Material Vitreous China
- Fits Brand ZURN
- Width 20 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 20 3/4" |
Manufacturers Warranty Length | 10 Yr. |
Bowl Depth | 9" |
Depth | 9" |
Details
Item | Pa Tank Assy w/Lid and Internals,1.0 Gpf |
Mounting Style | Floor |
Gallons per Flush | 1.1 |
Material | Vitreous China |
Fits Brand | ZURN |
Standards | ANSI A117.1, ASME A112.19.2/CSA B45.1 |
Green Environmental Attribute | Zurn Z5561 utilizes EcoFlush(TM)technology maximize Water savings |
Flushing Method | Pressure Assist Tank |
Description
Pa Tank Assy w/Lid and Internals,1.0 Gpf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 3.5 gpf, Rough Brass, Water Closet Royal 143 3 3/4 Ldim (3011310)
- SLOAN Urinal Overhaul Kit, Urinals (3301189)
- MOEN Lever Handle Retainer Clip, Lavatory (SK1711)
- VICTAULIC FIRELOCK 4IN 4IN 4IN IRON PIPE TEE (4/114.3 002)
- ZURN Toilet Bowl, 1.1 to 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5647-BWL)
- ZURN Flush Valve Toilet, 1.28 gpf, Siphon Jet, Wall Hung Mount, Elongated, White (Z5615.270.00.00.00)
- ZURN Elongated Wall Hung Flush Valve Toilet (with Antimicrobial Glaze) (Z5615-BWL-AM)
- ZURN Tank Toilet, 1.28 gpf, Siphon Jet, Floor Mount, Elongated, White (Z5535-K)
- ZURN Flush Valve Toilet, 1.1 gpf, Flush Valve, Floor Mount, Elongated, White (Z5645.243.00.00.00)
- ZURN Child Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5675.258.09.00.00)
- DURAVIT Bathroom Faucet, Two-Piece, 2-Handle, 8", 1.28 gpf, Floor Mount, White (2125010000)
- Zurn Toilets