Shop All Relief Valves
Zurn
P1000Axl-125C - Pressure Relief Valve
Mfr # P1000AXL-125C
Zoro # G8668552
product price: $39.60
/ea
$39.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential;Commercial
- Height 1.5
- Features Eliminates risk of over-pressure of storage tanks
- Width 2
- Length 3.438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P1000AXL-125C
- Zoro # G8668552
- UPC # 612052231761
- Country of Origin United States
- Category Relief Valves
Dimensions
Height | 1.5 |
Width | 2 |
Length | 3.438 |
Details
Item | P1000Axl-125C - Pressure Relief Valve |
Application | Residential;Commercial |
Features | Eliminates risk of over-pressure of storage tanks |
Description
P1000Axl-125C - Pressure Relief Valve
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1" x 1" x 1" (77412)
- KOHLER Plug Button (1286700-CP)
- LEGEND VALVE 1-1/4" T-6802NL PRV BODY BRASS (112-026NL)
- FREEZE MISER FAUCT COVER PROTCR PLS 1PK (6000-01)
- ZURN Pressure Relief Valve (P1000AXL-150C)
- ZURN Lead Free 1/2" P1500Xl (12-P1500XL)
- ZURN Water Heater Pressure Relief Valve (TP3000-5C-150C)
- ZURN Pressure Relief Valve 12-P1550Xl-125 (12-P1550XL-125)
- ZURN P1000Axl-30C - Pressure Relief Valve (P1000AXL-30C)
- AQUATROL Adjustable Relief Valve, 1/2 In, 300 psi (69A1B1M2U1-300)
- HENRY TECHNOLOGIES 1/2 X 5/8IN STRAIGHT RELIEF VALVE (5232-200-C)
- Zurn Valves