Shop All Shower Heads
Zurn
(P) SHOWER HEAD, FIXED SPRAY, BRASS, PC, 2.2 GPM MAX (7000-9
Mfr # Z7000-S7
Zoro # G4302542
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Vandal Proof
- Material Brass
- Flow Rate 2.2 gpm
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z7000-S7
- Zoro # G4302542
- UPC # 670240569232
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Depth | 2-13/16" |
Face Dia. | 1-1/4" |
Details
Item | Shower Head |
Features | Vandal Proof |
Material | Brass |
Flow Rate | 2.2 gpm |
ADA Compliant | Yes |
Finish | Chrome |
Connection | 1/2" NPT |
Standards | ANSI A112.18.1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTEE Utility Sink, 22inx25in, Bone (10BN)
- KOHLER Shower Head, Polished Chrome, Wall (K-72422-CP)
- VIEGA 2" X 2" Press Low Lead Bronze Spring Check Valve (79060)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3 In (867V-422CSR)
- ZURN Shower Head, 2-5/8" H, 1.25 gpm Flow Rate (Z7000-S10)
- ZURN Institutional, Self Cleaning, Shower Head, Chrome (Z7000-I2)
- ZURN Z7000-S1 Temp-Gard® Shower Head, 2.5 GPM Flow Rate (Z7000-S1)
- ZURN Shower Head, Brass, Chrome Plated, 1 Hole (Z7000-GBH-CP)
- ZURN Institutional, Self Cleaning, Shower Head, Chrome, Wall (Z7000-I5-1.5)
- ZURN Handheld, Handheld Shower, Chrome (Z7000-H9)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663)
- Zurn Shower Heads