Shop All Gaskets, Hardware, & O-Rings
Zurn
O-Ring, For Use With Tailpiece
Mfr # P6000-C31
Zoro # G0247502
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flush Valve
- Fits Brand Zurn
- Material Rubber
- Includes tail piece O ring
- For Use With Mfr. Model Number Z6000AV-HET, Z6003AV-ULF, Z6003AV-WS1, Z6003-WS1-YB-YC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6000-C31
- Zoro # G0247502
- UPC # 670240414020
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Details
Type | Flush Valve |
Fits Brand | Zurn |
Material | Rubber |
Includes | tail piece O ring |
For Use With Mfr. Model Number | Z6000AV-HET, Z6003AV-ULF, Z6003AV-WS1, Z6003-WS1-YB-YC |
For Use With | Tailpiece |
Item | O-Ring |
Accessory Type | O-Ring |
Description
O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Hot (Left Cartridge Wall Mouthing Faucet (401-280)
- ASCO Valve Rebuild Kit, For 3UL39 (310506)
- ZORO SELECT Neoprene Tubing, 1/8 in ID, 100 Ft (1506-125250-100)
- IDESIGN Mat Sink Reg Euero (36600)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-35-6-EXT)
- ZURN Interceptor Gasket, 8-1/4 In L (P1180-COVER-GASKET)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-20-6-EXT)
- ZURN Flange Gasket (P5795-7)
- ZURN Carrier Hardware, 5/8", Stainless Steel (Z1200-74)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-50-6-EXT)
- RHEEM Gasket for Dip Tube (AP6948-3)
- Zurn Plumbing Parts & Accessories