Shop All Valve Accessories
Zurn
Number 1 Check Assembly Repair Kit
Mfr # 3712-300
Zoro # G6073627
product price: $1,813.99
/ea
Free Shipping & Returns
$1,813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 375A10, 375A8, 375A9, 375
- Size 8 in to 10 in
- Body Material Rubber, Steel
- Includes #1 Check Assembly, #1 Seat Retainer, Bolt Poppet Retainer, O-Rings, Poppet Retainer, Seal Ring, Seat Assembly #1 Poppet, Washers
- Temp. Range 33 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 3712-300
- Zoro # G6073627
- UPC # 612052033310
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 8 in to 10 in |
Details
Item | Valve Repair Kit |
For Use With | 375A10, 375A8, 375A9, 375 |
Body Material | Rubber, Steel |
Includes | #1 Check Assembly, #1 Seat Retainer, Bolt Poppet Retainer, O-Rings, Poppet Retainer, Seal Ring, Seat Assembly #1 Poppet, Washers |
Temp. Range | 33 Degrees to 140 Degrees F |
Accessory Type | Number 1 Check Assembly Repair Kit |
Operating Temperature - Maximum | 140 Degrees F |
Compatible with Series | 8-375, 8-375A |
Operating Temperature - Minimum | 33 Degrees F |
Product Type | Valve Repair Kit |
Material | Rubber, Steel |
Compatible with Manufacturer Model Number | 375, 375A |
For Use with Mfr. Model Number | 375, 375A |
For Use With Mfr. Model Number | 375, 375A |
Compatible Manufacturer Part Number | 375, 375A |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes #1 Check Assembly, #1 Seat Retainer, Bolt Poppet Retainer, O-Rings, Poppet Retainer, Seal Ring, Seat Assembly #1 Poppet, Washers, Compatible with Series 8-375, 8-375A, Material Rubber, Steel, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 33 Degrees F, Compatible with Manufacturer Model Number 375, 375A, Compatible with Grainger Part Number 213ZT0, 213ZT1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA Insulation Sheet, NBR/PVC, 36 in x 48 in, 3/4 in Wall, Black (6RSXG3X4068)
- IMPERIAL PIPE END CAP CRMPD 5""DIA (GV0734)
- GROHE Universal Seal Kit Starlight Chrome (46090000)
- ANVIL 3" x 2" FNPT Galvanized 90 Degree Reducing Elbow (0311011605)
- ZURN Spud Escutcheon, Brass, 1-1/2 (P6000-H28)
- ZURN Vessel Repair Kit, 3/4 to 1 In. (RK34-375V)
- ZURN Rubber Repair Kit, 8 in. to 10 in. (RK8-375R)
- ZURN Repair Kit, 2-1/2 to 6 In. (RK212-375)
- ZURN Seal Ring Repair Kit, 1/4", 3/5", 1/2" (RK14-975XL)
- ZURN Actuator Assembly, 1-1/2 in. Size (PH6000-HYA-FW)
- WATTS Air Gap, 3/4 to 1 In, NPT, Use w/Series 909 (909 AGC)
- Zurn Valve Accessories