Shop All Pressure Reducing Valves
Zurn
Nr3Xl Pr Dulu Lead Free 3/4
Mfr # 34-NR3XLDULU
Zoro # G8665454
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5
- Material Quality integral stainless steel strainer screen holds up over time
- Application Residential;Commercial;PotableWater
- Length 5.5
- Features Short lay length and compact design installs in tight spaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 34-NR3XLDULU
- Zoro # G8665454
- UPC # 612052221113
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Height | 5.5 |
Length | 5.5 |
Width | 2.8 |
Details
Material | Quality integral stainless steel strainer screen holds up over time |
Item | Nr3Xl Pr Dulu Lead Free 3/4" |
Application | Residential;Commercial;PotableWater |
Features | Short lay length and compact design installs in tight spaces |
Description
Nr3Xl Pr Dulu Lead Free 3/4 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" x 1/2" FNPT Galvanized 90 Degree Reducing Elbow (0311008601)
- PARKER Pressure Regulator, Gas, 4-29/32" H (ABP1ST53BPX4)
- KOHLER Cover Assy (1347938)
- MOEN Disposal Unjamming Wrench (1037)
- ZURN Pressure Reducing Valve (212-500XL3Y)
- ZURN Water Pressure Reducing Valve (112-NR3XL)
- ZURN W/C Lead Free 1" Nr3Xl (1-NR3XLC)
- ZURN Pressure Reducing Valve 114-Nr3Xldu (114-NR3XLDU)
- ZURN Prv Vlv Lead Free 2" 610Xl (2-610XL)
- ZURN Water Pressure Reducing Valve (12-NR3XL)
- WATTS Water Pressure Reducing Valve, 1-1/2 In. (11/2 LF 25AUBZ3)
- Zurn Valves