Shop All Gutters & Downspouts
Zurn
Nozzle, 4-1/2in.L, Bronze, 4in.OpeningSize
Mfr # ZANB199-4IP
Zoro # G9749467
product price: $1,033.20
/ea
Free Shipping & Returns
$1,033.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 1/2 in
- Opening Size 4 in
- Material Nickel Bronze
- Color Bronze
- Features Decorative Face On Wall Flange and Outlet Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZANB199-4IP
- Zoro # G9749467
- UPC # 670240101074
- Country of Origin India
- Category Gutters & Downspouts
Dimensions
Length | 4 1/2 in |
Opening Size | 4 in |
Details
Item | Nozzle |
Material | Nickel Bronze |
Color | Bronze |
Features | Decorative Face On Wall Flange and Outlet Nozzle |
For Use With | Roof Drains |
Description
Nozzle, Length 4 1/2 in, Opening Size 4 in, Material Nickel Bronze, Color Bronze, For Use With Roof Drains, Features Decorative Face On Wall Flange and Outlet Nozzle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA 2 in. Universal Floor Bumper Blister Pack, Bright Chrome - Solid Brass (UFB5000BPU26)
- AUDIOVOX Tripod Antenna Base 3' (VH130EV)
- ONWARD 4 116inch 103 mm HeavyDuty Handrail Bracket, Brass (2284BV)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 4 In. L (1VZY1)
- ZURN Nozzle, 4-59/64in.L, Bronze, 8inOpeningSize (ZARB199-8-PVC)
- AMERIMAX HOME PRODUCTS Amerimax 4621 Downspout Extension, 24 in L Extended, Vinyl, Black (4621)
- FROST KING Tilt N' Drain 2 in. H X 5.5 in. W X 72 in. L White Vinyl Downspout Extension (GWS3W)
- AMERIMAX HOME PRODUCTS WHT FlexDNSPT Extension (85010)
- AMERIMAX HOME PRODUCTS 5 in. L Brown Vinyl Contemporary Gutter Corner (T1503)
- AMERIMAX HOME PRODUCTS 4 Brown Splash Block (3011-12)
- AMERIMAX HOME PRODUCTS Splash Block Blk 24"L (3015--12)
- Zurn Gutters & Downspouts