Shop All Backflow Preventers
Zurn
Non-Potable 3/4" 975Xlft
Mfr # 34-975XLFT
Zoro # G8668421
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Features Wye pattern design reduces installation time and costs
- Material of Construction Pre-assembled with backflow, pressure regulation, and strainer components
- Height 6.3
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 34-975XLFT
- Zoro # G8668421
- UPC # 612052234397
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 10 |
Height | 6.3 |
Length | 13 |
Details
Item | Non-Potable 3/4" 975Xlft |
Features | Wye pattern design reduces installation time and costs |
Material of Construction | Pre-assembled with backflow, pressure regulation, and strainer components |
Description
Non-Potable 3/4 In. 975Xlft
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clc - 20 Shelf Kit (1445686)
- ACORN CONTROLS Diaphragm Retainer (2566-055-199)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VS204FP)
- HOSE MASTER 3/4" Dia x 12" L 321 SS Flexible Metal Hose (GM075SHM120)
- ZURN 2-375DA - 2" 375DA Reduced Pressure Detector Backflow Preventer (2-375DA)
- ZURN Reduced Pressure Zone Backflow Preventer (114-975XL2)
- ZURN W/Ubv Lead Free 2" 950Xlt2 (2-950XLT2U)
- ZURN Reduced Pressure Zone Backflow Preventer (1-375XL)
- ZURN Reduced Pressure Principle Backflow Prev (34-975XL2S)
- ZURN Backflow Preventer, 1 in, FNPT (1-950XL3)
- LEGEND VALVE 3" S-660 ABS BACKWATER VALVE (202-273)
- Zurn Backflow Preventers