Shop All Bell Traps and Drains
This Product is Discontinued
Zurn
Nickel Replacement Grate (Discontinued)
Mfr # JP2280-S5-STR-GRAIN
Zoro # G0693253
This Product is Discontinued
Key Features
- Material of Construction Nickel
- Type Square
- Color/Finish Satin Nickel
- Height (In.) 5 in
- Length (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # JP2280-S5-STR-GRAIN
- Zoro # G0693253
- UPC # 670240500549
- Country of Origin Unknown
- Category Bell Traps and Drains
Dimensions
Height (In.) | 5 in |
Length (In.) | 5 in |
Overall Diameter | 5" |
Height | 5 in |
Details
Material of Construction | Nickel |
Type | Square |
Color/Finish | Satin Nickel |
Connection | Screws |
Material of Construction - Drains | Nickel |
Color - Drains | Nickel |
For Use With | 5 in Square Drains |
Standards | ASME A112.6.3 ANSI A112.21.1M |
Item | Replacement Grate |
Connection - Drains | Screw |
Description
Replacement Grate, Standards ASME A112.6.3 ANSI A112.21.1M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.