Shop All Drain Components
Zurn
Nickel Bronze, Round, Top
Mfr # LC-FR05NI
Zoro # G7725349
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Round
- Size 5"
- For Use With For Use With Zurn Modular Drainage Product Line, For Flood Drains and Cleanouts
- Overall Diameter 5-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # LC-FR05NI
- Zoro # G7725349
- UPC # 670240852556
- Country of Origin China
- Category Drain Components
Dimensions
Size | 5" |
Overall Diameter | 5-3/16" |
Details
Item | Top |
Material of Construction | Nickel Bronze |
Type | Round |
For Use With | For Use With Zurn Modular Drainage Product Line, For Flood Drains and Cleanouts |
Fits Brand | Zurn |
Description
Nickel Bronze Floor Drain Top in 5" Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Gerber Kitchen and Bathroom Handle in Chrome (2031006)
- DANCO Flapperless Toil Repair (FLT231)
- CHICAGO FAUCET Mvp Deck Escutcheon (408-005JKCP)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 1" Pipe Size (BULK-PF-273)
- ZURN Chrome plated cast brass twist drain for 3-1/2” (Z89600)
- ZURN Grate, 3/4 in H, Grate, Stainless Steel (P6-PS)
- ZURN Carbon Steel, Blue Finish, Sediment Bucket (CB-Y-24X24)
- ZURN Roof Dome Strainer, Polyethelene (JP2080-POLY-DOME)
- ZURN 1-1/2 " Dia., Brass, Chrome Finish, Threaded Tube (ZR7349-PC)
- ZURN JP1996-PRSDL - 2" Caulking Gasket (JP1996-PRSDL)
- PROPLUS Pop Up Pull Rod Assembly Universal Chrome (133833)
- Zurn Drain Components