Shop All Pipe & Tube Clamps
This Product is Discontinued
Zurn
Nail Clamp, Pipe, 1/2 In, Plastic (Discontinued)
Mfr # QISC3
Zoro # G3746066
This Product is Discontinued
Key Features
- Material Plastic
- Pipe Size (In.) 1/2 in
- Type Pipe
- Height (In.) 7/16 in
- Width (In.) 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QISC3
- Zoro # G3746066
- UPC # 084169084323
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/2 in |
Height (In.) | 7/16 in |
Width (In.) | 1 7/16 in |
Length (In.) | 1 7/16 in |
Tube Size (In.) | 1/2 in |
Details
Material | Plastic |
Item | Nail Clamp |
Type | Pipe |
Standards | ASTM F877 F1807 |
Metal Detectable | No |
Description
Nail Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.