Shop All Faucet Repair and Maintenance
Zurn
Multi-Turn Supply Stop, Straight, Barb Pex
Mfr # QQTV477GX
Zoro # G7596477
original price:
$9.89
21% off
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Finish Rough Brass
- Standards NSF/ANSI 61 including Annex G, CSA B137.5, ASTM F1807
- Includes Easy Turn Tee Handle
- Temp. Range 34 Degrees to 73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # QQTV477GX
- Zoro # G7596477
- UPC # 084169014320
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Outlet Size | 1/2 in |
Inlet Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Male, Connection Type - Side 1 Barb, Connection Size - Side 2 1/2 in, Connection Gender - Side 2 Male, Connection Type - Side 2 Barb, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 160 psi, Operating Temperature - Minimum 73 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.5 gpm Laminar Outlet, - Thread Size, Acetal, Plastic (5504805)
- LEGEND VALVE 1-1/2" X 3-1/2" BRASS NIPPLE (311-145)
- B & K Bibb Hose 3/4Mip 1/2Fip (103-054HN)
- NIBCO 3/8" NOM C Copper Coupling without Stop (601 3/8)
- ZURN (P) REPAIR KIT, DIVERTER STEM F/Z7220 SERIES (MADE PRIOR TO (RK7000-50B)
- ZURN Retainer Screw, Brass (7000-11D)
- ZURN Gooseneck Spout, 9 3/8 In. (G67852)
- ZURN Cartidge, 1 Handle, Hot and Cold, 2 15/16" (G66686)
- ZURN Faucet, Lavatory , 4"Cntr, No Lead (Z7440)
- ZURN Wall Foot Valve, Brass, Inlet 1/2 In FIPS (Z85500-XL)
- SPEAKMAN High Arch Deck Spout Repair Kit (RPG05-0710)
- Zurn Faucet Repair and Maintenance