Shop All Shower Heads
Zurn
(MK) (P) ABS CP Shower Head, 2.5 GPM Max (7000-85E)
Mfr # Z7000-S1
Zoro # G4302314
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z7000-S1
- Zoro # G4302314
- UPC # 670240569188
- Country of Origin Unknown
- Category Shower Heads
Details
Item | Shower Head |
Material | Plastic |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 2 In, 50 psi, Bronze (1060810)
- CHICAGO FAUCET Laminar Outlet, 0.5 gpm, 13/16-24 Female (E72JKABCP)
- 3M Quick Connect Filter, 0.5 gpm, 5 Micron, 3-1/4" O.D., 12 in H (5631301)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95007)
- ZURN Shower Head, 2-5/8" H, 1.25 gpm Flow Rate (Z7000-S10)
- ZURN Shower Head, 2-1/4" H, 1.50 gpm Flow Rate (Z7000-S5-1.5)
- ZURN Shower Head, Brass, Chrome Plated, 1 Hole (Z7000-GBH-CP)
- ZURN Institutional, Self Cleaning, Shower Head, Chrome (Z7000-I2)
- ZURN Shower Head, 2-5/8" H, 1.75 gpm Flow Rate (Z7000-S8)
- ZURN Institutional, Self Cleaning, Shower Head, Chrome, Wall (Z7000-I5-1.5)
- WATERPIK CHR TurboHand SHWR Head (DSL653E)
- Zurn Bathtub Faucets & Accessories