Shop All Mixing Valves
Zurn
Mixing Valve, Low Lead Cast Bronze
Mfr # 38-ZW3870XLT-4P
Zoro # G5065121
product price: $143.00
/ea
Free Shipping & Returns
$143.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Flow Rate 0.5 to 3.10 gpm
- Inlet Type FNPT
- Outlet Type FNPT
- Inlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 38-ZW3870XLT-4P
- Zoro # G5065121
- UPC # 612052077772
- Country of Origin China
- Category Mixing Valves
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Overall Height | 4 27/32 in |
Overall Width | 4 3/16 in |
Size | 3/8" |
Connection Size - Outlet | 3/8 in |
Connection Size - Inlet | 3/8 in |
Details
Item | Mixing Valve |
Body Material | Lead Free Bronze |
Flow Rate | 0.5 to 3.10 gpm |
Inlet Type | FNPT |
Outlet Type | FNPT |
Temp. Range | 95 Degrees to 115 Degrees F |
Max. Pressure | 145 psi |
Standards | ASSE Listed 1070 |
Inlet Temperature (Hot) | 120 Degrees to 195 Degrees F |
Includes | 4 Ports |
Inlet Temperature (Cold) | 40 Degrees to 75 Degrees F |
Material of Construction | Low Lead Cast Bronze |
Connection | FNPT |
Series | Aqua-Gard ZW3870XLT |
Description
Mixing Valve, Body Material Low-Lead Bronze, Flow Rate 0.5 to 3.10 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/8 in, Outlet Size 3/8 in, Temp. Range 95 Degrees to 115 Degrees F, Max. Pressure 145 psi, Overall Height 4 27/32 in, Overall Width 4 3/16 in, Inlet Temperature (Cold) 40 Degrees to 75 Degrees F, Inlet Temperature (Hot) 120 Degrees to 195 Degrees F, Includes 4 Ports, Standards ASSE Listed 1070
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL 1-1/2 In. PVC 40 Inside Coupling (BFSC150-40)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS224#11)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208V)
- KOHLER Highline Classic Pressure Lite 1.6 (4645-0)
- ZURN Zurn 1-ZW1017XLC 1" CU Sweat TMV - ASSE 1017 Lead-Free Cast Bronze (1-ZW1017XLC)
- ZURN Mixing Valve, 3/8" Inlet Size, Brass Body (P6900-TMV-1-XL)
- ZURN Tp1100A-4C-150C - Temperature And Pressu (TP1100A-4C-150C)
- ZURN Thermostatic Mixing Valve, 1/2 in Inlet (12-ZW1070XLPF)
- ZURN Aqua-Gard Thermostatic Mixing Valve 34- (34-ZW1070XLC)
- ZURN Aqua-Gard Thermostatic Mixing Valve 12- (12-ZW1017XLC)
- NOR EAST CONTROLS V5013B1003 2-1/2" Flanged 3 Way (V5013B1003)
- Zurn Valves