Shop All Mixing Valves
Zurn
Mixing Valve, Low Lead Bronze, 5-7/8 In. H
Mfr # 12-ZW1070XLCPVC
Zoro # G5064543
product price: $202.40
/ea
Free Shipping & Returns
$202.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Flow Rate 0.5 to 10 gpm
- Inlet Type FNPT
- Outlet Type FNPT
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 12-ZW1070XLCPVC
- Zoro # G5064543
- UPC # 612052103419
- Country of Origin Taiwan, Province of China
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 5 7/8 in |
Overall Width | 6 3/16 in |
Size | 1/2" |
Connection Size - Inlet | 1/2 in |
Connection Size - Outlet | 1/2 in |
Details
Item | Mixing Valve |
Body Material | Lead Free Bronze |
Flow Rate | 0.5 to 10 gpm |
Inlet Type | FNPT |
Outlet Type | FNPT |
Temp. Range | 95 Degrees to 115 Degrees F |
Max. Pressure | 145 psi |
Standards | ASSE Listed 1070 |
Inlet Temperature (Hot) | 120 Degrees to 195 Degrees F |
Inlet Temperature (Cold) | 40 Degrees to 75 Degrees F |
Connection | FNPT |
Material of Construction | Low Lead Bronze |
Series | Aqua-Gard ZW1070XL |
Description
Mixing Valve, Body Material Low-Lead Bronze, Flow Rate 0.5 to 10 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 95 Degrees to 115 Degrees F, Max. Pressure 145 psi, Overall Height 5 7/8 in, Overall Width 6 3/16 in, Inlet Temperature (Cold) 40 Degrees to 75 Degrees F, Inlet Temperature (Hot) 120 Degrees to 195 Degrees F, Standards ASSE Listed 1070
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 x 3/4 x1/2 SMART CLICK TEE (465-215)
- JOMAR VALVE 3/4" NPT PVC Sched 80 Ball Valve (T-701)
- INTERSTATE PNEUMATICS Brass 25 PK (FPP62B-25K)
- ELKAY Dayton Stainless Steel 16 X 20-1/2 X 8, Single Bowl Undermount Sink (DCFU1318)
- ZURN Zw1070Xl-Lu - Aqua-Gard Thermostatic Mi (ZW1070XL-LU)
- ZURN Mixing Valve, 3/8" Inlet Size, Brass Body (P6900-TMV-1-XL)
- ZURN Zurn 1-ZW1017XLC 1" CU Sweat TMV - ASSE 1017 Lead-Free Cast Bronze (1-ZW1017XLC)
- ZURN Tempering Mixing Valve (34-ZW1070XL)
- ZURN Thermostatic Mixing Valve, 1/2 in Inlet (12-ZW1070XLPEXF1960)
- ZURN Aqua-Gard Thermostatic Mixing Valve 1 (1-ZW1070XLC)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi (1/2 LF 1170-UT-2 1/2)
- Zurn Valves