Shop All Mixing Valves
Zurn
Mixing Valve, Low Lead Bronze
Mfr # 38-ZW1070XLCOMP
Zoro # G5064534
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Flow Rate 0.5 to 10 gpm
- Inlet Type Compression
- Outlet Type Compression
- Inlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 38-ZW1070XLCOMP
- Zoro # G5064534
- UPC # 612052097596
- Country of Origin Taiwan, Province of China
- Category Mixing Valves
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Overall Height | 5 11/16 in |
Overall Width | 5 13/16 in |
Size | 3/8" |
Connection Size - Inlet | 3/8 in |
Connection Size - Outlet | 3/8 in |
Details
Item | Mixing Valve |
Body Material | Lead Free Bronze |
Flow Rate | 0.5 to 10 gpm |
Inlet Type | Compression |
Outlet Type | Compression |
Temp. Range | 95 Degrees to 115 Degrees F |
Max. Pressure | 145 psi |
Standards | ASSE Listed 1070 |
Inlet Temperature (Hot) | 120 Degrees to 195 Degrees F |
Inlet Temperature (Cold) | 40 Degrees to 75 Degrees F |
Connection | FNPT |
Material of Construction | Low Lead Bronze |
Series | Aqua-Gard ZW1070XL |
Description
Mixing Valve, Body Material Low-Lead Bronze, Flow Rate 0.5 to 10 gpm, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Temp. Range 95 Degrees to 115 Degrees F, Max. Pressure 145 psi, Overall Height 5 11/16 in, Overall Width 5 13/16 in, Inlet Temperature (Cold) 40 Degrees to 75 Degrees F, Inlet Temperature (Hot) 120 Degrees to 195 Degrees F, Standards ASSE Listed 1070
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER PVC Toilet Connector, Flexibe Vinyl, 12" (88-6014)
- ZORO SELECT PVC Cap, Socket, 1/2 in Pipe Size (847-005)
- MERIT BRASS 1 In. X 1/2 In. 304 Stainless Steel Bushing - MNPT X FNPT - Class 150 - 300 PSI - Import (K414-1608)
- PARKER Straight, Steel, 18 mm x 1/2 in, 5000 PSI (M18-1/2F8OHGS)
- ZURN Mixing Valve, 3/8" Inlet Size, Brass Body (P6900-TMV-1-XL)
- ZURN Mixing Valve, Low Lead Bronze, 145 psi (12-ZW1070XL)
- ZURN Aqua-Gard Thermostatic Mixing Valve 12- (12-ZW1017XLC)
- ZURN Zurn 1-ZW1017XLC 1" CU Sweat TMV - ASSE 1017 Lead-Free Cast Bronze (1-ZW1017XLC)
- ZURN Tempering Mixing Valve (34-ZW1070XL)
- ZURN Thermostatic Mixing Valve (12-ZW1070XLC)
- HONEYWELL Vcznd6100 1-1/4" Npt. 3-Way (VCZND6100)
- Zurn Mixing Valves