Shop All Mixing Valves
Zurn
Mixing Valve, Low Lead Bronze, 145 psi
Mfr # 12-ZW1070XL
Zoro # G5064552
original price:
$228.07
13% off
new price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Flow Rate 0.5 to 10 gpm
- Inlet Type FNPT
- Outlet Type FNPT
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 12-ZW1070XL
- Zoro # G5064552
- UPC # 612052075082
- Country of Origin Taiwan, Province of China
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 5 7/16 in |
Overall Width | 5 13/16 in |
Size | 1/2" |
Connection Size - Inlet | 1/2 in |
Connection Size - Outlet | 1/2 in |
Details
Item | Mixing Valve |
Body Material | Lead Free Bronze |
Flow Rate | 0.5 to 10 gpm |
Inlet Type | FNPT |
Outlet Type | FNPT |
Temp. Range | 95 Degrees to 115 Degrees F |
Max. Pressure | 145 psi |
Standards | ASSE Listed 1070 |
Inlet Temperature (Cold) | 40 Degrees to 75 Degrees F |
Inlet Temperature (Hot) | 120 Degrees to 195 Degrees F |
Material of Construction | Low Lead Bronze |
Connection | FNPT |
Series | Aqua-Gard ZW1070XL |
Description
Mixing Valve, Body Material Low-Lead Bronze, Flow Rate 0.5 to 10 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 95 Degrees to 115 Degrees F, Max. Pressure 145 psi, Overall Height 5 7/16 in, Overall Width 5 13/16 in, Inlet Temperature (Cold) 40 Degrees to 75 Degrees F, Inlet Temperature (Hot) 120 Degrees to 195 Degrees F, Standards ASSE Listed 1070
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Madera Ada-1.28 Man Fv Systm, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2854.128.020)
- ALLPOINTS Drain Gun, Big Shot Swoosh 20G (8017837)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 4 in Pipe Size (836-040)
- DELTA TempAssure(R) 17T Series Tub & Shower Trim (T17T497-RB)
- ZURN Mixing Valve, Low Lead Bronze (38-ZW1070XLCOMP)
- ZURN Mixing Valve, Low Lead Cast Bronze (38-ZW3870XLT-4P)
- ZURN Aqua-Gard Thermostatic Mixing Valve 12- (12-ZW1017XLC)
- ZURN Mixing Valve, Low Lead Cast Bronze (38-ZW3870XLT)
- ZURN Tp1100A-4C-150C - Temperature And Pressu (TP1100A-4C-150C)
- ZURN Aqua-Gard Thermostatic Mixing Valve 1 (1-ZW1070XLC)
- POWERS Mixing Valve, Brass, 110 gpm (1 1/4 x 1 1/4 LFMM433-1)
- Zurn Valves