Shop All Mixing Valves
Zurn
Mixing Valve, 3/8" Inlet Size, Brass Body
Mfr # P6900-TMV-XL
Zoro # G5384622
product price: $143.11
/ea
Free Shipping & Returns
$143.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Bronze
- Flow Rate 0.5 to 4.0 gpm
- Inlet Type NPT
- Outlet Type Compression
- Inlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6900-TMV-XL
- Zoro # G5384622
- UPC # 670240950849
- Country of Origin Taiwan, Province of China
- Category Mixing Valves
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 5 55/64 in |
Overall Height | 4 7/8 in |
Overall Width | 4 3/16 in |
Connection Size - Inlet | 3/8 in |
Connection Size - Outlet | 5 55/64 in |
Overall Length | 4 3/16 in |
Inlet Connection Size - Hot | 3/8 in |
Inlet Connection Size - Cold | 3/8 in |
Outlet Connection Size | 3/8 in |
Description
Thermostatic Mixing Valve, Body Material Cast Bronze, Flow Rate 0.5 to 4.0 gpm, Inlet Type NPT, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 5 55/64 in, Temp. Range 95 Degrees to 115 Degrees F, Max. Pressure 145 psi, Overall Height 4 7/8 in, Overall Width 4 3/16 in, Inlet Temperature (Cold) 34 Degrees F, Inlet Temperature (Hot) 140 Degrees F, For Use With Baths, Lavatories, Multiple Faucets, Showers, Sinks, Includes Check Valves, Strainer Screen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR Pipes & Drains 42 Oz (CBR-6)
- MOEN 42" L, Peened, Stainless Steel, Concealed Screw 42" Grab Bar Peened Stai, Peened Stainless Steel (R8742P)
- MOEN 1800 Series 33x19x10 Stainless Steel Undermount Double Bowl Sink (GS182040BUX)
- JONES STEPHENS No-Caulk Closet Flange, Cast Iron, 3x2" (C40320)
- ZURN Zw1070Xl-Lu - Aqua-Gard Thermostatic Mi (ZW1070XL-LU)
- ZURN Mixing Valve, Low Lead Cast Bronze (38-ZW3870XLT-4P)
- ZURN Tp1100A-4C-150C - Temperature And Pressu (TP1100A-4C-150C)
- ZURN Aqua-Gard Thermostatic Mixing Valve 34- (34-ZW1070XLC)
- ZURN Aqua-Gard Thermostatic Mixing Valve 1 (1-ZW1070XLC)
- ZURN Mixing Valve, 3/8" Inlet Size, Brass Body (P6900-TMV-1-XL)
- TACO Mixing Valve, Forged Brass, 1 to 20 gpm (5003-C3-G)
- Zurn Valves