Shop All Toilet Repair Parts
Zurn
Miniature Junction Box, Plastic, Copper
Mfr # P6000-MJ
Zoro # G1855546
Free Shipping & Returns
$223.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic
- Type Mini Junction Box
- Color Black
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # P6000-MJ
- Zoro # G1855546
- UPC # 670240419803
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Zurn |
Material | Plastic |
Type | Mini Junction Box |
Color | Black |
Material of Construction | Plastic |
Color/Finish | Black |
For Use With | Sensor Faucets |
Includes | High Impact Plastic Enclosure with Polarity Marked Terminal Board, High Impact Plastic Cover Panel, Wall Mounting Tabs, Integral lstrain Relief, Illustrative Wiring Diagram |
For Use With Mfr. Model Number | Z6901, Z6902, Z6903 |
Item | Miniature Junction Box |
Sub-Category | Flushometer Parts |
Accessory Type | Miniature Junction Box |
Description
Miniature Junction Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Commerical Spout (S0050T)
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125CMU360)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (169PLP-4-0)
- ZORO SELECT Half Coupling, 304 SS, 1/2", Class 150 (ZUSA-PF-8073)
- ZURN Handle Seal, Plastic (P6000-M9)
- ZURN Toilet Repair Kit, 1.6 Gal (P6000-ECA-WS1)
- ZURN Tank Lever, Chrome (S004)
- ZURN Urinal Piston Kit (PTR6203-EU)
- ZURN Urinal Flush Valve Repair Parts, Chrome (ZTR6203-ULF-X)
- ZURN Actuator Sensor (PEMS6000-HYM-IS)
- KORKY Toilet Fill Valve F/Toto (528T)
- Zurn Toilet Repair Parts