Shop All Metering Bathroom Faucets
Zurn
Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome
Mfr # Z86300-XL-CP4-3M
Zoro # G3106979
product price: $159.24
/ea
Free Shipping & Returns
$159.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- Number of Holes 1
- Mounting Type Centerset
- ADA Compliant Yes
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z86300-XL-CP4-3M
- Zoro # G3106979
- UPC # 670240480421
- Country of Origin United States
- Category Metering Bathroom Faucets
Dimensions
Manufacturers Warranty Length | 3 yr |
Height | 4-5/16" |
Overall Height | 4-5/16" |
Spout Length | 7 1/8 in |
Water Inlet Connection Size | 1/2 in |
Spout Height | 4 7/16 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Sentinel Mark II CPV-PB-DV Pressure Balanced Diverter Shower Valve (CPV-PB-DV)
- SMITH-COOPER Hex Nipple, 316, 3/4" (4321002008)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217502)
- NUTECH 1-1/2" Sweat Combination Strainer Valve (SV3E-150S-150S)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-MY)
- ZURN Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z86500-XL)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86300-XL-3M)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-LA)
- ZURN Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-CP4)
- ZURN Metering 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-CP4-3M)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome plated (3500-E2805ABCP)
- Zurn Bathroom Sink Faucets & Accessories