Shop All Metering Bathroom Faucets
Zurn
Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome
Mfr # Z86100-XL-LA
Zoro # G7187485
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z86100-XL-LA
- Zoro # G7187485
- UPC # 670240501836
- Country of Origin United States
- Category Metering Bathroom Faucets
Dimensions
Height | 4-3/32" |
Manufacturers Warranty Length | 3 yr |
Spout Length | 3 3/4 in |
Overall Height | 4-3/32" |
Spout Height | 1 3/8 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Tee, Brass, 1" x 1" x 1/2" Tube, PEX (QQT553GX)
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Handle Style: Cross (0331-1/2)
- ZORO SELECT 2" Socket Weld SS 90 Degree Elbow (4307004320)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86300-XL-3M)
- ZURN Zurn Single Basin Metering Faucet - Lead Free (Z86100-XL****)
- ZURN Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-CP4)
- ZURN Metering Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (Z86100-XL)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86300-XL-CP4)
- ZURN Metering 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z86500-XL-3M)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome plated (3502-E2805ABCP)
- Zurn Bathroom Sink Faucets & Accessories