Shop All Metering Bathroom Faucets
Zurn
Metering Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome
Mfr # Z86300-XL
Zoro # G6227392
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z86300-XL
- Zoro # G6227392
- UPC # 670240480407
- Country of Origin United States
- Category Metering Bathroom Faucets
Dimensions
Spout Length | 6 5/8 in |
Manufacturers Warranty Length | 3 yr |
Spout Height | 4 7/16 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4"F X 1/2"S T571 NO LEAD DU (301-123NL)
- GOODMAN B1370113 Auxillary Limit, 120 F (B1370113)
- KOHLER Mounting Kit (1259495)
- A.O. SMITH 9000509045 Kit Wh9-6 Thermostat (9000509045)
- ZURN Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z86500-XL)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-3M)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86300-XL-3M)
- ZURN Metering 6" to 20" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z867R0-XL-3M)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86300-XL-CP4)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-MY)
- AMERICAN STANDARD Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1340119.002)
- Zurn Bathroom Sink Faucets & Accessories