Shop All Metering Bathroom Faucets
Zurn
Metering 6" to 20" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome
Mfr # Z867R0-XL-3M
Zoro # G3106960
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- Number of Holes 3
- Mounting Type Deck
- ADA Compliant Yes
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z867R0-XL-3M
- Zoro # G3106960
- UPC # 670240373297
- Country of Origin United States
- Category Metering Bathroom Faucets
Dimensions
Overall Height | 3-1/8" |
Spout Length | 6 3/8 in |
Manufacturers Warranty Length | 3 yr |
Height | 3-1/8" |
Spout Height | 3 1/4 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVALVED 5/8" Angle Stop Valve, 5PK (ASV-5PK)
- LEGEND VALVE 3/4" X 1/4" BLACK HEX BUSHING (350-607C)
- DANCO Ceramic Stem, 6B-7C (18863E)
- ANVIL 1-1/2" Female Socket Black Forged Steel Cap Class 3000 (0362085805)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86300-XL-3M)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-3M)
- ZURN Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-CP4)
- ZURN Metering 6" to 20" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z867R0-XL)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-LA)
- ZURN Metering 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-CP4-3M)
- MOEN COMMERCIAL Metering, 8" Mount, Commercial 3 Hole Low Arc Bathroom Faucet (8889)
- Zurn Bathroom Sink Faucets & Accessories