Shop All Metering Bathroom Faucets
Zurn
Metering 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome
Mfr # Z86500-XL-3M
Zoro # G5386717
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- Number of Holes 2
- Mounting Type Centerset
- ADA Compliant Yes
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z86500-XL-3M
- Zoro # G5386717
- UPC # 670240373167
- Country of Origin United States
- Category Metering Bathroom Faucets
Dimensions
Height | 4-7/8" |
Spout Length | 4 1/4 in |
Manufacturers Warranty Length | 3 yr |
Spout Height | 3 1/4 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 8" BLACK NIPPLE (355-112E)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect 3-Way Ball Valve (FSBBV312)
- MUELLER STEAM SPECIALTY 1/2", FNPT x FNPT, Cast Stainless Steel, Basket Strainer, 275 psi @ 100 Degrees F (1/2 125 SS Screwed)
- KOHLER Conversion Kit, Pneumatic Inwall Tank (8108-NA)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-3M)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86300-XL-3M)
- ZURN Metering 6" to 20" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z867R0-XL)
- ZURN Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z86500-XL)
- ZURN Metering Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (Z86300-XL)
- ZURN Metering 6" to 20" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z867R0-XL-3M)
- MOEN Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome (8894)
- Zurn Bathroom Sink Faucets & Accessories